Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 3/4 In x 100ft, Gray, Series: 6000
Mfr # 6003-30-00
Zoro # G2977353
original price:
$124.72
4% off
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6000
- Conduit Trade Size 3/4 in
- Bend Radius 4 1/2 in
- Flexible Conduit Usable Temp. Range -2 Degrees to 176 Degrees F
- Flexible Conduit Bend Radius 4 1/2 in
Product Information
- Brand Allied Tube & Conduit
- MFR # 6003-30-00
- Zoro # G2977353
- UPC # 77680136428
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Bend Radius | 4 1/2 in |
Flexible Conduit Bend Radius | 4 1/2 in |
Inside Dia. | 0.82 in |
Flexible Conduit Nominal Length | 100 ft |
Outside Dia. | 1.03 in |
Nominal Length | 100 ft |
Inside Diameter | 0.82 in |
Outside Diameter | 1.03 in |
Trade Size | 3/4 in |
Details
Description
Liquid-Tight Corrugated Conduit, Trade Size 3/4 in, Bend Radius 4 1/2 in, Color Gray, Approval Rating CSA, NFPA, UL, PVC, Jacket Material Flame Retardant PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -2 Degrees F, Nominal Length 100 ft, Flammability Rating UL 1660, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.82 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Nonmetallic, Outside Diameter 1.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Rigid/EMT Conduit Coupling, 6-13/16 In. L (1836)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M12E12)
- TECHFLEX Sleeving, 4.000 In., 10 ft., Black (DWN4.00BK10)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Rod, Rotary, 1NC/1NO (XCKJ10559D)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Black (6802-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray, Series: 6000 (6002-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50 ft, Gray, Series: 6000 (6003-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2In x 100ft, Black, Series: 6800 (6802-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Gray (6202G22-00)
- ALLIED TUBE & CONDUIT Liquid Tight Flex Metal Conduit, 1/2 in Size, 2 in Bend Radius, 100 ft L, Steel, Gray, 6100 Series (6102-30-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 6 ft, Gray (PS07GYKIT)
- Allied Tube & Conduit Liquid Tight Conduit