Shop ALLPOINTS
See all product information
Create Account
1031008 Igniter, Spark, W/Bracket For Ultrafryer
Mfr # 1031008
Zoro # G304897129
product price:Â
$
562.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Fits Brand
Ultrafryer
Length
4 in
Weight
0.2 lb
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031008
- Zoro #
- G304897129
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 4 in
- Width
- 4 in
Details
- Fits Brand
- Ultrafryer
- Weight
- 0.2 lb
- Item
- Spark Igniter
Description
material: stainless steel length: 3 3/4" | 95 mm width: 1 3/4" | 44 mm depth: 7/8" | 22 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov