Shop ALLPOINTS
See all product information
Create Account
1681436 Computer, Fv35/45, Eurolook For Frymaster
Mfr # 1681436
Zoro # G304880015
product price:Â
$
8,407.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Frymaster
Length
17 in
Height
3 in
Weight
2.9 lbs
Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1681436
- Zoro #
- G304880015
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Frymaster
- Item
- Fv35/ Computer
- Weight
- 2.9 lbs
Description
includes: 12 inch (305mm) installation cable type: 10 programmable keys