Shop ALLPOINTS
See all product information
Create Account
1031022 Firebox Assembly, P2 18&20 In Rev1 For Ultrafryer
Mfr # 1031022
Zoro # G804879908
product price:Â
$
4,518.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Ultrafryer
Length
16 in
Weight
4.8 lbs
Width
16 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1031022
- Zoro #
- G804879908
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Ultrafryer
- Item
- Rev1 Firebox
- Weight
- 4.8 lbs
Description
includes: igniter and firebox liner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.