Shop ALLPOINTS
See all product information
Create Account
1031043 Transformer, 120V Pri/24V Sec For Ultrafryer
Mfr # 1031043
Zoro # G004889295
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Width
5 in
Height
4 in
Weight
1.8 lbs
Fits Brand
Ultrafryer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031043
- Zoro #
- G004889295
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 5 in
- Width
- 5 in
- Height
- 4 in
Details
- Item
- Pri/ Sec Transformer
- Weight
- 1.8 lbs
- Fits Brand
- Ultrafryer
Description
voltage: 120 v ac primary | 24 v ac secondary volt amp rating: 39
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.