Shop ALLPOINTS
See all product information
Create Account
1031096 Fitting, Quick Disc, Male, 3/8" For Ultrafryer
Mfr # 1031096
Zoro # G704880097
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Weight
0.1 lb
Width
1 in
Length
1 in
Fits Brand
Ultrafryer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031096
- Zoro #
- G704880097
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 1 in
- Length
- 1 in
Details
- Weight
- 0.1 lb
- Item
- Quick Disc
- Fits Brand
- Ultrafryer
Description
national pipe thread: 3/8"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov