Shop ALLPOINTS
See all product information
Create Account
1031120 Heater, Pump (120V, 35W) For Ultrafryer
Mfr # 1031120
Zoro # G604889244
product price:Â
$
1,722.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Ultrafryer
Length
13 in
Weight
0.1 lb
Height
1 in
Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1031120
- Zoro #
- G604889244
- UPC #
- -
- Country of Origin
- United States
- Item
- Pump
- Fits Brand
- Ultrafryer
- Weight
- 0.1 lb
Description
color: black length: 8" | 203 mm | 17 3/4" wire leads | 451 mm wire leads width: 3 1/4" | 82 mm voltage: 120 v ac electrical wattage: 35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.