Shop ALLPOINTS
See all product information
Create Account
1031132 Switch, Toggle, Dpst, On/Off For Ultrafryer
Mfr # 1031132
Zoro # G004889561
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Width
1 in
Weight
0.1 lb
Height
2 in
Length
1 in
Fits Brand
Ultrafryer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031132
- Zoro #
- G004889561
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 1 in
- Height
- 2 in
- Length
- 1 in
Details
- Weight
- 0.1 lb
- Item
- Toggle Switch
- Fits Brand
- Ultrafryer
Description
voltage: 250 v ac rating amp: 10 @ 120 | 15 @ 250 volt terminals: 1/4" tab terminals horse power: 41337 includes: faceplate and nuts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.