Shop ALLPOINTS
See all product information
Create Account
1681398 Computer, Fryer (Assy) For Frymaster
Mfr # 1681398
Zoro # G504880723
product price:Â
$
7,126.99
/ea
Free Shipping & Returns
Key Features
Width
17 in
Fits Brand
Frymaster
Weight
3.3 lbs
Height
3 in
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681398
- Zoro #
- G504880723
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 17 in
- Height
- 3 in
- Length
- 17 in
Details
- Fits Brand
- Frymaster
- Item
- Fryer Computer
- Weight
- 3.3 lbs
Description
includes: 12 inch (305mm) installation cable type: 10 programmable keys
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA