Shop ALLPOINTS
See all product information
Create Account
1031144 Bracket, Basket Hanger, 18" For Ultrafryer
Mfr # 1031144
Zoro # G904881498
product price:Â
$
633.99
/ea
Free Shipping & Returns
Key Features
Weight
0.9 lb
Fits Brand
Ultrafryer
Length
18 in
Height
0.01 in
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031144
- Zoro #
- G904881498
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 18 in
- Height
- 0.01 in
- Width
- 18 in
Details
- Weight
- 0.9 lb
- Fits Brand
- Ultrafryer
- Item
- Basket Hanger
Description
color: gray material: stainless steel width: 18" | 457 mm height: 2 11/16" | 68 mm gauge: 16 stainless steel depth: 1/2" | 13 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov