Shop ALLPOINTS
See all product information
Create Account
1031163 Hose, Vacuum, Inlet, 14-1/2" For Ultrafryer
Mfr # 1031163
Zoro # G004881350
product price:Â
$
687.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Ultrafryer
Weight
0.8 lb
Height
1 in
Width
15 in
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031163
- Zoro #
- G004881350
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 15 in
- Length
- 15 in
Details
- Fits Brand
- Ultrafryer
- Item
- Vacuum Hose
- Weight
- 0.8 lb
Description
length: 14 1/2" | 368 mm inlet: 3/8" npt outlet: 1/2" npt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA