Shop ALLPOINTS
See all product information
Create Account
1031199 Gasket, Door, 15-5/8"X26-7/8" For Ultrafryer
Mfr # 1031199
Zoro # G904881184
product price:Â
$
507.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Weight
0.9 lb
Length
15 in
Width
15 in
Fits Brand
Ultrafryer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031199
- Zoro #
- G904881184
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 15 in
- Width
- 15 in
Details
- Weight
- 0.9 lb
- Item
- Door Gasket
- Fits Brand
- Ultrafryer
Description
color: white material: vinyl width: 15 5/8" depth: 26 7/8"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov