Shop ALLPOINTS
See all product information
Create Account
1901217 Cord, Lamp (Assy) For Bunn-O-Matic
Mfr # 1901217
Zoro # G504881447
product price:Â
$
52.79
/ea
Key Features
Height
1 in
Width
5 in
Weight
0.2 lb
Length
5 in
For Use With
Coffee Brewer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1901217
- Zoro #
- G504881447
- UPC #
- -
- Country of Origin
- United States
- Item
- Lamp Cord
- Weight
- 0.2 lb
- For Use With
- Coffee Brewer
- Fits Brand
- Bunn
Description
color: black material: rubber length: 22" | 559 mm includes: (2) wire nuts note: replacement cord for fmp# 190-1212
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.