Shop ALLPOINTS
See all product information
Create Account
741286 Door Gasket 21 1/2" X 29 1/2" For Kairak
Mfr # 741286
Zoro # G804881147
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Weight
1.5 lbs
Fits Brand
Kairak
Height
1 in
Length
30 in
Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741286
- Zoro #
- G804881147
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.5 lbs
- Fits Brand
- Kairak
- Item
- Door Gasket
Description
door gasket, 21-1/2" x 29-1/2" gray mount:screw mag 5/8, base 13/16, h 5/8" traulsen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.