Shop ALLPOINTS
See all product information
Create Account
1181046 Shaft, Type 1, 3/4"Od, 21-3/8"L
Mfr # 1181046
Zoro # G504884783
product price:Â
$
68.89
/ea
Key Features
Height
1 in
Length
21 in
Width
1 in
Weight
2.6 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1181046
- Zoro #
- G504884783
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 21 in
- Width
- 1 in
Details
- Item
- Type Shaft
- Weight
- 2.6 lbs
Description
length: 21 3/8" | 543 mm outer diameter: 3/4" | 19 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov