Shop ALLPOINTS
See all product information
Create Account
1181063 Inlet, Spun (18 Ga)
Mfr # 1181063
Zoro # G304880046
product price:Â
$
739.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Length
14 in
Weight
1.6 lbs
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1181063
- Zoro #
- G304880046
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Length
- 14 in
- Height
- 6 in
Details
- Weight
- 1.6 lbs
- Item
- Spun Inlet
Description
material: galvanized steel gauge: 18 outer diameter: 7 3/4" | 197 mm depth: 4 3/4" | 121 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov