Shop ALLPOINTS
See all product information
Create Account
8011499 Evaporator Coil For Hobart
Mfr # 8011499
Zoro # G004880162
product price:Â
$
4,504.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Height
26 in
Fits Brand
Hobart
Length
12 in
Weight
13 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011499
- Zoro #
- G004880162
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Height
- 26 in
- Length
- 12 in
Details
- Item
- Evaporator Coil
- Fits Brand
- Hobart
- Weight
- 13 lbs
Description
Allpoints 8011499
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov