Shop ALLPOINTS
See all product information
Create Account
1191057 Foot, Znc, F/ 1-1/4"Od Sq For Frymaster
Mfr # 1191057
Zoro # G004881251
product price:Â
$
15.75
/ea
Sold in multiples of 3 for $47.25
Key Features
Length
3 in
Fits Brand
Frymaster
Width
3 in
Height
1 in
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1191057
- Zoro #
- G004881251
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Frymaster
- Weight
- 0.4 lb
- Item
- Znc Foot
Description
material: zinc die-cast height: 1 to 2" height adjustment load capacity: 2000 lb outer diameter: 1 1/4" square tubing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.