Shop ALLPOINTS
See all product information
Create Account
1191083 Leg, Flanged, 3/8-16, 4"H, Np Leg
Mfr # 1191083
Zoro # G204880740
product price:Â
$
47.39
/ea
Sold in multiples of 2 for $94.78
Key Features
Height
2 in
Length
5 in
Weight
0.6 lb
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1191083
- Zoro #
- G204880740
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 2 in
- Length
- 5 in
- Width
- 2 in
Details
- Item
- Flanged Leg
- Weight
- 0.6 lb
Description
color: black material: thermoplastic | nickel foot height: 4" adjustable 1 1/4" load capacity: 8000 lb per set of 4 plating: nickel-plated thread: 3/8-16 mounting stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov