Shop ALLPOINTS
See all product information
Create Account
1191102 Leg (4"H, Stainless Steel, 5/8-11)
Mfr # 1191102
Zoro # G504880105
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
5 in
Width
5 in
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1191102
- Zoro #
- G504880105
- UPC #
- -
- Country of Origin
- United States
- Item
- Leg
- Weight
- 1 lb
Description
material: stainless steel legs height: 4" adjustable by 1 1/2" load capacity: 8000 lb per set of 4 thread: 5/8-11 mounting stud