Shop ALLPOINTS
See all product information
Create Account
1221041 Cylinder, Lock
Mfr # 1221041
Zoro # G604895566
product price:Â
$
44.69
/ea
Sold in multiples of 2 for $89.38
Key Features
Length
3 in
Width
1 in
Weight
0.1 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1221041
- Zoro #
- G604895566
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 1 in
- Height
- 1 in
Details
- Item
- Lock
- Weight
- 0.1 lb
Description
material: steel length: 1 1/8" | 29 mm includes: retaining clip and 2 keys plating: chrome-plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov