Shop ALLPOINTS
See all product information
Create Account
2051116 Hose, Drain (Salad Dryer) For Hobart
Mfr # 2051116
Zoro # G304881586
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dryer
Length
10 in
Height
2 in
Fits Brand
Hobart
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2051116
- Zoro #
- G304881586
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10 in
- Height
- 2 in
- Width
- 10 in
Details
- For Use With
- Dryer
- Item
- Drain Hose
- Fits Brand
- Hobart
- Weight
- 0.3 lb
Description
color: clear material: vinyl length: 9 3/4" | 248 mm inner diameter: 1 1/2" | 38 mm outer diameter: 1 3/4" | 44 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov