Shop ALLPOINTS
See all product information
Create Account
1231117 Kason 1055-000044 Hinge For Kason
Mfr # 1231117
Zoro # G604894811
product price:Â
$
1,295.99
/ea
Free Shipping & Returns
Key Features
Weight
3.2 lbs
Width
14 in
Height
2 in
Fits Brand
Kason
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1231117
- Zoro #
- G604894811
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Height
- 2 in
- Length
- 14 in
Details
- Weight
- 3.2 lbs
- Item
- Kason Hinge
- Fits Brand
- Kason
Description
material: bronze length: 12 7/8" overall | 327 mm overall width: 3 3/8" strap | 86 mm strap height: 5 3/8" base | 137 mm base plating: chrome-plated offset: 1 1/8" | 29 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.