1241013 Evaporator, 230V, 300W Max For Standard Keil
- Mfr # 1241013
- Zoro # G704895572
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Height
3 in
Fits Brand
Standard Keil
Weight
2.7 lbs
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1241013
- Zoro #
- G704895572
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Standard Keil
- Item
- Evaporator Max
- Weight
- 2.7 lbs
Dimensions
- Width
- 14 in
- Height
- 3 in
- Length
- 14 in
Description
length: 12 1/2" | 318 mm | 18" detachable leads | 457 mm detachable leads width: 4 11/16" | 119 mm height: 2 7/8" | 73 mm voltage: 220 v ac electrical wattage: 300 maximum capacity: 1.5 l | 50 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.