Shop ALLPOINTS
See all product information
Create Account
8010895 Motor - 2 HP For Hobart
Mfr # 8010895
Zoro # G404884418
product price:Â
$
1,354.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hobart
Height
8 in
Weight
31.3 lbs
Width
8 in
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010895
- Zoro #
- G404884418
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8 in
- Width
- 8 in
- Length
- 8 in
Details
- Fits Brand
- Hobart
- Item
- Motor
- Weight
- 31.3 lbs
Description
Allpoints 8010895
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov