Shop ALLPOINTS
See all product information
Create Account
1241380 Motor, Condenser Fan, 208/230V For Kolpak Refrigeration
Mfr # 1241380
Zoro # G604885468
product price:Â
$
1,135.99
/ea
Free Shipping & Returns
Key Features
Weight
8.7 lbs
Length
16 in
For Use With
Refrigeration
Width
16 in
Fits Brand
Kolpak Refrigeration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1241380
- Zoro #
- G604885468
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16 in
- Width
- 16 in
- Height
- 7 in
Details
- Weight
- 8.7 lbs
- For Use With
- Refrigeration
- Item
- Fan Motor
- Fits Brand
- Kolpak Refrigeration
Description
length: 3" shaft | 76 mm shaft voltage: 208/230 v ac amp: 1.1 revolutions per minute: 1550 outer diameter: 7/16" shaft | 11 mm shaft rotation: clockwise from lead end
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.