Shop ALLPOINTS
See all product information
Create Account
26-3649 9" S Knife Assembly for Hobart No 22 Hubs
Mfr # 263649
Zoro # G904881740
product price:Â
$
940.99
/ea
Free Shipping & Returns
Key Features
Height
10 in
Width
9 in
Length
9 in
Fits Brand
Hobart
Weight
5.2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263649
- Zoro #
- G904881740
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 10 in
- Width
- 9 in
- Length
- 9 in
Details
- Item
- Knife
- Fits Brand
- Hobart
- Weight
- 5.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov