Shop ALLPOINTS
See all product information
Create Account
1271119 Gasket, Door, 20-7/16 X 20-1/2 For Kairak
Mfr # 1271119
Zoro # G504879994
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Length
18 in
Width
18 in
Weight
1 lb
Height
2 in
Fits Brand
Kairak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1271119
- Zoro #
- G504879994
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 18 in
- Width
- 18 in
- Height
- 2 in
Details
- Item
- Door Gasket
- Weight
- 1 lb
- Fits Brand
- Kairak
Description
color: gray material: santoprene width: 20 1/2" | 521 mm height: 20 7/16" | 519 mm gasket type: 4 sided, magnetic, dart
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.