Shop ALLPOINTS
See all product information
Create Account
741341 Gasket 25 1/2" X 53" For True Manufacturing
Mfr # 741341
Zoro # G904881627
product price:Â
$
97.85
/ea
Key Features
Width
54 in
Fits Brand
True
Length
54 in
Weight
0.01 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 741341
- Zoro #
- G904881627
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 54 in
- Length
- 54 in
- Height
- 1 in
Details
- Fits Brand
- True
- Item
- Gasket
- Weight
- 0.01 lb
Description
door gasket, 25-1/2" x 53", black mag 7/16" + filler 5/8", base 1-1/4", high 7/8" dart mount true t-23, ts23, gdm-19/23/49
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA