Shop ALLPOINTS
See all product information
Create Account
1291133 Kason 67003001616 Filter, Hood - For Kason
Mfr # 1291133
Zoro # G804880591
product price:Â $71.45
/eaKey Features
Length
16 in
Height
2 in
Fits Brand
Kason
Weight
4.8 lbs
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1291133
- Zoro #
- G804880591
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16 in
- Height
- 2 in
- Width
- 16 in
Details
- Item
- Hood Kason Filter
- Fits Brand
- Kason
- Weight
- 4.8 lbs
Description
Allpoints 1291133 kason 67003001616filter, hood - for kason
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.