Shop ALLPOINTS
See all product information
Create Account
1291186 Filter, Baffle, Hd, Ss, 25X20, "Ii"
Mfr # 1291186
Zoro # G104881656
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
25 in
Weight
11.3 lbs
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1291186
- Zoro #
- G104881656
- UPC #
- -
- Country of Origin
- China
- Item
- Baffle Filter
- Weight
- 11.3 lbs
Description
material: stainless steel width: 20" nominal | 508 mm nominal height: 25" nominal | 635 mm nominal depth: 2" nominal | 51 mm nominal nsf certified: y ul listed: y