Shop ALLPOINTS
See all product information
Create Account
1291243 Kason 67002001220 Filter, Baffle For Kason
Mfr # 1291243
Zoro # G604879399
product price:Â
$
93.29
/ea
Key Features
Height
12 in
Fits Brand
Kason
Weight
1.3 lbs
Width
26 in
Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1291243
- Zoro #
- G604879399
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12 in
- Width
- 26 in
- Length
- 26 in
Details
- Item
- Baffle Kason Filter
- Fits Brand
- Kason
- Weight
- 1.3 lbs
Description
material: aluminum width: 20" | 508 mm height: 12" | 305 mm includes: drop handles depth: 2" | 51 mm nsf certified: y ul listed: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov