Shop ALLPOINTS
See all product information
Create Account
1292187 Filter, Grease - 16" X 20", Galvanized
Mfr # 1292187
Zoro # G104879226
product price:Â
$
98.75
/ea
Key Features
Length
16 in
Weight
0.01 lb
Width
20 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1292187
- Zoro #
- G104879226
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16 in
- Width
- 20 in
- Height
- 2 in
Details
- Weight
- 0.01 lb
- Item
- Grease - Filter
Description
with locking handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov