Shop ALLPOINTS
See all product information
Create Account
1331191 Bumper, Corner, Strip Bumper
Mfr # 1331191
Zoro # G204895058
product price:Â
$
22.65
/ea
Sold in multiples of 3 for $67.95
Key Features
Width
4 in
Weight
0.2 lb
Length
4 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1331191
- Zoro #
- G204895058
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Length
- 4 in
- Height
- 2 in
Details
- Item
- Corner Bumper
- Weight
- 0.2 lb
Description
length: 3 3/8" | 86 mm width: 1" | 25 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov