Shop ALLPOINTS
See all product information
Create Account
1381181 Thermometer, C22, T-Type For Comark Instruments
Mfr # 1381181
Zoro # G504887234
product price:Â
$
542.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Comark Instruments
Weight
0.6 lb
Width
9 in
Height
2 in
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1381181
- Zoro #
- G504887234
- UPC #
- -
- Country of Origin
- China
- Fits Brand
- Comark Instruments
- Weight
- 0.6 lb
- Item
- C22 Thermometer
Description
temperature range: -200 to 400 c | -328 to 752 f