Shop ALLPOINTS
See all product information
Create Account
1421398 Handle, Wood, 40", W/Metal Tip
Mfr # 1421398
Zoro # G304879675
product price:Â
$
13.99
/ea
Sold in multiples of 3 for $41.97
Key Features
Height
1 in
Weight
0.8 lb
Length
40 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1421398
- Zoro #
- G304879675
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 40 in
- Width
- 1 in
Details
- Item
- Wood Handle
- Weight
- 0.8 lb
Description
material: wood handle length: 40" | 1016 mm includes: steel scraper type: threaded metal tip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov