Shop ALLPOINTS
See all product information
Create Account
1481011 Track, V (True, 45") For True Manufacturing
Mfr # 1481011
Zoro # G004896170
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Width
45 in
Length
45 in
Fits Brand
True
Height
1 in
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1481011
- Zoro #
- G004896170
- UPC #
- -
- Country of Origin
- United States
- Item
- V Track
- Fits Brand
- True
- Weight
- 0.4 lb
Description
material: stainless steel length: 45" | 1143 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.