Shop ALLPOINTS
See all product information
Create Account
2151265 Arm, Pusher Head (Left) For Redco Slicers
Mfr # 2151265
Zoro # G504881744
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Weight
0.8 lb
Width
18 in
Fits Brand
Redco Slicers
Length
18 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2151265
- Zoro #
- G504881744
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Length
- 18 in
- Height
- 1 in
Details
- Weight
- 0.8 lb
- Fits Brand
- Redco Slicers
- Item
- Pusher Head Arm
Description
type: left
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov