Shop ALLPOINTS
See all product information
Create Account
1481111 Hinge, Door, Assembly, Center For True Manufacturing
Mfr # 1481111
Zoro # G704896265
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lb
Height
1 in
Length
5 in
Fits Brand
True
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1481111
- Zoro #
- G704896265
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.2 lb
- Fits Brand
- True
- Item
- Door Hinge
Description
material: zinc length: 3 13/16" | 97 mm includes: mounting hardware and nylon bushing type: top center