Shop ALLPOINTS
See all product information
Create Account
1502513 Pump, Ultra, Kit, W/5 Caps For San Jamar
Mfr # 1502513
Zoro # G404885309
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
San Jamar
Weight
0.5 lb
Length
12 in
Width
12 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1502513
- Zoro #
- G404885309
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- San Jamar
- Weight
- 0.5 lb
- Item
- Ultra Pump