Shop ALLPOINTS
See all product information
Create Account
1502528 Pump, Mega, Kit, W/5 Caps For San Jamar
Mfr # 1502528
Zoro # G804885398
product price:Â
$
86.55
/ea
Key Features
Weight
0.4 lb
Fits Brand
San Jamar
Width
12 in
Length
12 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1502528
- Zoro #
- G804885398
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.4 lb
- Fits Brand
- San Jamar
- Item
- Mega Pump