Shop ALLPOINTS
See all product information
Create Account
2271217 HP Molded Vent Block For Henny Penny
Mfr # 2271217
Zoro # G404880571
product price:Â
$
25.99
/ea
Sold in multiples of 2 for $51.98
Key Features
Weight
1 lb
Length
7 in
Fits Brand
Henny Penny
Width
7 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2271217
- Zoro #
- G404880571
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7 in
- Width
- 7 in
- Height
- 1 in
Details
- Weight
- 1 lb
- Item
- HP Molded Vent Block
- Fits Brand
- Henny Penny
Description
Allpoints 2271217
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov