Shop ALLPOINTS
See all product information
Create Account
1571094 Connector, Gas (1"X60") For Dormont Mfg
Mfr # 1571094
Zoro # G204896970
product price:Â
$
1,288.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Dormont Mfg
Weight
10.7 lbs
Width
39 in
Height
6 in
Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1571094
- Zoro #
- G204896970
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 39 in
- Height
- 6 in
- Length
- 39 in
Details
- Fits Brand
- Dormont Mfg
- Item
- Gas Connector
- Weight
- 10.7 lbs
Description
length: 60" gas hose coating: plastic gas hose includes: and heavy duty gas hose | equip restraining device, swivel max | hardware, safety quik disconnect, 1 street elbow national pipe thread: 1" fittings
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA