Shop ALLPOINTS
See all product information
Create Account
2411006 Shelf, Microwave, 12-1/4X20-7/8 For Panasonic Microwave
Mfr # 2411006
Zoro # G504885582
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Weight
3.5 lbs
Length
24 in
Width
24 in
Fits Brand
Panasonic Microwave
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2411006
- Zoro #
- G504885582
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 24 in
- Width
- 24 in
Details
- Item
- Microwave Shelf
- Weight
- 3.5 lbs
- Fits Brand
- Panasonic Microwave
Description
color: white length: 20 7/8" | 530 mm width: 12 1/4" | 311 mm thickness: 1/4" | 6"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.