Shop ALLPOINTS
See all product information
Create Account
1631027 Board, Phase For Kitchen Aid
Mfr # 1631027
Zoro # G504881331
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
7 in
Length
7 in
Fits Brand
Kitchen Aid
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1631027
- Zoro #
- G504881331
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1 in
- Width
- 7 in
- Length
- 7 in
Details
- Item
- Phase Board
- Fits Brand
- Kitchen Aid
- Weight
- 0.01 lb
Description
color: green material: plastic length: 4 1/4" | 108 mm width: 1" | 25 mm terminals: 3/16" push-on terminals includes: (4) wires blue, red, black, red/white
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.