Shop ALLPOINTS
See all product information
Create Account
1651077 Hub, Prong, Right, Two Prong For Cleveland Range
Mfr # 1651077
Zoro # G104880598
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Length
2 in
Fits Brand
Cleveland
Height
1 in
Weight
0.3 lb
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1651077
- Zoro #
- G104880598
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Cleveland
- Weight
- 0.3 lb
- Item
- Prong Hub
- For Use With
- Range
Description
material: stainless steel inner diameter: 5/16" | 8 mm outer diameter: 1-3/4" | 44 mm depth: 7/16" | 11 mm