Shop ALLPOINTS
See all product information
Create Account
1661180 Valve, Steam Control, 3/4", Elbo
Mfr # 1661180
Zoro # G004897214
product price:Â
$
1,215.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Weight
1.3 lbs
Width
5 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1661180
- Zoro #
- G004897214
- UPC #
- -
- Country of Origin
- Canada
- Weight
- 1.3 lbs
- Item
- Steam Control Valve
Description
length: 3/4" elbo pounds per square inch: 150