Shop ALLPOINTS
See all product information
Create Account
54-1035 Type VR8204A Gas Valve Kit; Natural Gas; 1/2" Gas In / Out; 3/16" Pilot Out
- Mfr # 541035
- Zoro # G704895848
product price:Â
$
1,084.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Height
3 in
Width
6 in
Weight
3.7 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 541035
- Zoro #
- G704895848
- UPC #
- -
- Country of Origin
- United States
- Weight
- 3.7 lbs
- Item
- Gas Valve
Dimensions
- Length
- 6 in
- Height
- 3 in
- Width
- 6 in
Description
[ nat/lp ] [ size 1/2" fpt ] [ nat/lp safety ] [ 24 v ] width 4-1/4" ] [ brand honeywell ] [ mfg# vr8204a2076 ] , 200,000 btu with 1/2" x 5" pipe nipple, 1/2" union, 1/2" coupling, two 1/2" close nipples, 12" wire lead w/ 1/4" connector, 1/2" cct x 1/2" mpt elbow. includes nat to lp kit h789, g-157, # 511227 gas valve only - # 521133 blodgett oven series: dfg 100, 200 & 300, zephaire g which use 24v.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.