Shop ALLPOINTS
See all product information
Create Account
1681203 Basket, Portion Control, 5"D
Mfr # 1681203
Zoro # G504880334
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Weight
0.2 lb
Width
4 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1681203
- Zoro #
- G504880334
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.2 lb
- Item
- Portion Control Basket
Description
material: plastic length: 4" | 102 mm width: 4" | 102 mm depth: 5" | 127 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.