Shop ALLPOINTS
See all product information
Create Account
1681234 Insulation, Front Upperside For Frymaster
Mfr # 1681234
Zoro # G604879511
product price:Â
$
30.15
/ea
Sold in multiples of 2 for $60.30
Key Features
Height
2 in
Length
14 in
Weight
0.4 lb
Fits Brand
Frymaster
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1681234
- Zoro #
- G604879511
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.4 lb
- Fits Brand
- Frymaster
- Item
- Front Upperside Insulation
Description
material: fiberglass length: 14" | 356 mm width: 5 3/4" | 146 mm outer diameter: 1" 3 holes | 25" 3 holes thickness: 1 1/4" | 32 mm